Pillow Block Roller Bearing Unit
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 210 mm |
Shaft Height | 70 mm |
Logistic Weight | 5800 g |
---|---|
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 210 mm |
Shaft Height | 70 mm |
Material | grey cast iron |
Height | 131 mm |
Length | 255 mm |
Total bearing width | 70 mm |
Series | synt |
Number of holes | 2 |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 104000 N |
Outer diameter | 131 mm |
Width | 65 mm |
Usually arrives within 14 working days