References
NTN:UELP212D1
Rubix:206A1502
EAN:4547359236231




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Material | gray cast iron |
Documents
Product details : NTN UELP212D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,seal with slinger
Pillow block bearing unit
Strengths
A very versatile, industry-interchangeable product range.
- The maintenance-free NTN housing bearing contains a high-quality, lithium-based grease that can be used for a long period without the need for re-lubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents any leakage of grease as well as the ingress of dust and water from the outside. This means savings in time and maintenance costs.
- The ball clamping screws unique to NTN reliably lock certain housing bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing designs. For outdoor areas or where heavy dust generation and/or the use of liquids occurs.
- Built for extreme conditions: bearings with housings made of ductile cast iron or steel housings with higher strength properties that reduce the risk of bearing fracture.
- The maintenance-free NTN housing bearing contains a high-quality, lithium-based grease that can be used for a long period without the need for re-lubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents any leakage of grease as well as the ingress of dust and water from the outside. This means savings in time and maintenance costs.
- The ball clamping screws unique to NTN reliably lock certain housing bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing designs. For outdoor areas or where heavy dust generation and/or the use of liquids occurs.
- Built for extreme conditions: bearings with housings made of ductile cast iron or steel housings with higher strength properties that reduce the risk of bearing fracture.
Applications
Presence of SVHC >0.1% - Substance : Lead CAS : 7439-92-1 Concentration : 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x77 mm |
|---|---|
| Logistic Weight | 5000 g |
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | gray cast iron |
| Total bearing width | 77.8 mm |
| Outer diameter | 110 mm |
| Height | 138 mm |
| Length | 241 mm |
| Sealing | 2 joints |
| Series | uelp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 77.8 mm |
Show UNSPSC/ECL@SS
£ 79.65 excl. VAT
/ Each
£ 95.58 incl. VAT
- Delivery usually within ( 3 ) days