Pillow Block Roller Bearing Unit
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 260 mm |
Shaft Height | 95 mm |
Logistic Weight | 11230,3 g |
---|---|
Inner diameter | 70 mm |
Fixation centre-to-centre distance | 260 mm |
Shaft Height | 95 mm |
Material | Bearing steel |
Total bearing width | 72 mm |
Series | SYNT |
Diameter of fixation holes | 20 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 228000 N |
Basic dynamic load, radial - Cr | 208000 N |
Outer diameter | 176 mm |
Width | 90 mm |
Usually arrives within 14 working days