References
NTN:UCPX17D1
Rubix:206A1204
EAN:4547359224078



Product details : NTN UCPX17D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 96 mm |
Show UNSPSC/ECL@SS
£ 204.41 excl. VAT
/ Each
£ 245.29 incl. VAT
- Usually arrives within 14 working days
