INA RASE45-XL RASE45 HOUSED BEARING UNIT

Plummer block housing unit

See technical information
References
INA:RASE45-XL
Rubix:80187495
Manufacturer :0008307040000
EAN:4012802792249
brand logo
Technical specifications
Inner diameter45 mm
Fixation centre-to-centre distance149.65 mm
Shaft Height54 mm
See all Specifications

Product details : INA RASE45-XL RASE45 HOUSED BEARING UNIT


Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals

Strengths

PASE is supplied with the bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASEY with GYE-KRRB and TASE with GE-KTTB.

Technical specifications


Attributes
Inner diameter45 mm
Fixation centre-to-centre distance149.65 mm
Shaft Height54 mm
Materialcast iron
Total bearing width48 mm
Outer diameter63 mm
Height107 mm
Length192 mm
Seriesrase..-xl
Number of holes2
Basic static load, radial - C0r20400 N
Basic dynamic load, radial - Cr34500 N
Width32 mm
Show UNSPSC/ECL@SS
£ 60.38 excl. VAT
/ Each
£ 72.46 incl. VAT
  • Delivery usually within ( 7 ) days