References
INA:PASE55-XL
Rubix:238A1653
Manufacturer :0009723980000
EAN:4012802821031


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 176 mm |
| Shaft Height | 63.5 mm |
Product details : INA PASE55-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PASE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Strengths
PASE delivered with bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASEY with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 176 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 76 mm |
| Height | 124.5 mm |
| Length | 222 mm |
| Series | pase..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46000 N |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 78.55 excl. VAT
/ Each
£ 94.26 incl. VAT
- Delivery usually within ( 7 ) days