References
NTN:UKP208D1
Rubix:206A2153
EAN:4547359002416




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Material | grey cast iron |
Documents
Product details : NTN UKP208D1 BEARING UNIT
NTN - Bearing Unit - UKP208D1
Pillow block bearing unit with 2 elongated holes for mounting, relubricatable, insert with tapered bore to accommodate the locking sleeve, locking sleeve H23XX.
Strengths
Very versatile and industry-interchangeable product range.
- The maintenance-free NTN bearing contains a high-quality lithium grease that can be used for a long period without the need to renew the grease.
- It is equipped with an excellent sealing system unique to NTN that prevents both the escape of grease and the ingress of dust and water from outside. This means time and cost savings in maintenance.
- The ball clamping screws typical of certain bearings, unique to NTN, securely lock the bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers are standard on the most common bearing models. For outdoor areas or where heavy dust generation and/or liquid exposure occur.
- Designed for extreme conditions: bearings with housings made of ductile cast iron or bearing housings made of steel with superior strength properties that reduce the risk of the bearing breaking.
- The maintenance-free NTN bearing contains a high-quality lithium grease that can be used for a long period without the need to renew the grease.
- It is equipped with an excellent sealing system unique to NTN that prevents both the escape of grease and the ingress of dust and water from outside. This means time and cost savings in maintenance.
- The ball clamping screws typical of certain bearings, unique to NTN, securely lock the bearings on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers are standard on the most common bearing models. For outdoor areas or where heavy dust generation and/or liquid exposure occur.
- Designed for extreme conditions: bearings with housings made of ductile cast iron or bearing housings made of steel with superior strength properties that reduce the risk of the bearing breaking.
Applications
Regardless of your industry, NTN offers a wide range of self-aligning bearings that adapt to your application. Whether for agriculture, mining, construction, material handling or the food industry – NTN has the solution for your sector.
Good to know! NTN's ductile series is suitable for reducing the weight or size of machine equipment, allowing the housing to be installed in tight spaces.
Good to know! NTN's ductile series is suitable for reducing the weight or size of machine equipment, allowing the housing to be installed in tight spaces.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Material | grey cast iron |
| Total bearing width | 46 mm |
| Outer diameter | 80 mm |
| Length | 184 mm |
| Series | ukp200 |
| Weight | 2 kg |
| Number of holes | 2 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 32.27 excl. VAT
/ Each
£ 38.72 incl. VAT
- Usually arrives within 14 working days