Pillow Block Unit
Fixation centre-to-centre distance | 136.5 mm |
---|---|
Shaft Height | 17.5 mm |
Logistic Weight | 1700 g |
---|---|
Fixation centre-to-centre distance | 136.5 mm |
Shaft Height | 17.5 mm |
Material | Cast Iron |
Height | 93 mm |
Length | 166 mm |
Total bearing width | 42.9 mm |
Series | NP |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Width | 44.5 mm |
In stock: Next day delivery