SNR - Bearing Unit - UCPH208
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 137 mm |
Shaft Height | 100 mm |
Logistics dimensions (L x W x H) | 183x183x78 mm |
---|---|
Logistic Weight | 2908 g |
Inner diameter | 40 mm |
Fixation centre-to-centre distance | 137 mm |
Shaft Height | 100 mm |
Height | 100 mm |
Length | 184 mm |
Series | UCPH200 |
Weight | 2.84 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Width | 49.2 mm |
Usually arrives within 14 working days