References
RHP:NP70
Rubix:81146386
Manufacturer :NP70 R
EAN:00747023019465


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 220 mm |
| Shaft Height | 79.4 mm |
Documents
Product details : RHP NP70 70MM HOUSED BEARING UNIT
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
NP70 - RHP Cast Iron Pillow Block - Inside Diameter 70
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 8000 g |
|---|---|
| Inner diameter | 70 mm |
| Fixation centre-to-centre distance | 220 mm |
| Shaft Height | 79.4 mm |
| Material | cast iron |
| Total bearing width | 74.6 mm |
| Outer diameter | 156 mm |
| Diameter of fixation holes | 24 mm |
| Height | 156 mm |
| Length | 266 mm |
| Series | np |
| Weight | 8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Width | 72 mm |
Show UNSPSC/ECL@SS
£ 158.14 excl. VAT
/ Each
£ 189.77 incl. VAT
- Usually arrives within 14 working days