SKF SYWK1.1/2YTH WHITE RANGE FOODLINE HOUSED UNIT
Pillow Block Bearing Unit Food-Line with Threaded Pins
See technical informationSee documentsReferences
SKF:SYWK 1.1/2 YTH
Rubix:200A1408
Manufacturer :452094
EAN:07316575012120




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Fixation centre-to-centre distance | 143 mm |
| Material | stainless steel (bearing) |
Documents
Product details : SKF SYWK1.1/2YTH WHITE RANGE FOODLINE HOUSED UNIT
Foodline pillow block bearing unit with Y-bearing, zinc-plated bearing rings and set screw fastening.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x184x38,1 mm |
|---|---|
| Logistic Weight | 882 g |
| Inner diameter | 38.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | stainless steel (bearing) |
| Total bearing width | 49.2 mm |
| Outer diameter | 51.8 mm |
| Diameter of fixation holes | 12 mm |
| Height | 99 mm |
| Length | 176 mm |
| Series | sywk |
| Weight | 0.95 kg |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 270.03 excl. VAT
/ Each
£ 324.04 incl. VAT
- Usually arrives within 14 working days