RHP SNP40HLT HI TEMPERATURE HOUSED BEARING

Self-Lube Pillow Block Unit

See technical informationSee documents
References
RHP:SNP40HLT
Rubix:80348986
Manufacturer :SNP40HLT R
EAN:00747023109500
brand logo
Technical specifications
Inner diameter40 mm
Fixation centre-to-centre distance88.9 mm
Materialcast iron
See all Specifications
Documents

Product details : RHP SNP40HLT HI TEMPERATURE HOUSED BEARING


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Strengths

SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.

Technical specifications


Attributes
Logistic Weight2800 g
Inner diameter40 mm
Fixation centre-to-centre distance88.9 mm
Materialcast iron
Total bearing width49.2 mm
Height101.7 mm
Length118 mm
Seriessnp
Weight2 kg
Number of holes2
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr32500 N
Width47 mm
Show UNSPSC/ECL@SS
£ 59.02 excl. VAT
/ Each
£ 70.82 incl. VAT
  • Usually arrives within 14 working days