References
SNR:UCP207-20N
Rubix:206A0641
EAN:3413529573653




Product details : SNR UCP207-20N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 58.63 excl. VAT
/ Each
£ 70.36 incl. VAT
- Usually arrives within 14 working days
