References
SNR:ESPE204
Rubix:205A2592
EAN:3413529529834





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : SNR ESPE204 BEARING UNIT
Radial insert ball bearing with eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 137x70x44 mm |
|---|---|
| Logistic Weight | 659 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
| Material | grey cast |
| Total bearing width | 30.9 mm |
| Outer diameter | 47 mm |
| Clamping | 32.4 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | 2-bolt foot (base) mounting |
| Height | 64 mm |
| Length | 130 mm |
| Sealing | uszczelka z pojedynczą wargą |
| Lubrication | grease fitting r1/8' |
| Series | espe200 |
| Weight | 0.55 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 21.4 mm |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days