References
SNR:EXPG205
Rubix:205A3419
Manufacturer :EXPG.205
EAN:3413529506507




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50 mm |
| Shaft Height | 36.5 mm |
Product details : SNR EXPG205 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron |
| Total bearing width | 44.3 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | threaded base (tapped base) pillow block, supplied with eccentric locking collar insert |
| Height | 36.5 mm |
| Length | 75 mm |
| Sealing | w pełni uszczelniony wkład łożyskowy (z pierścieniem odśrodkowym) |
| Lubrication | relubricatable (grease nipple r1/8') |
| Series | expg200 |
| Weight | 0.75 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 34.8 mm |
Show UNSPSC/ECL@SS
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
- Usually arrives within 14 working days