RHP TMP40

Pillow Block Unit

See technical information

References

RHP:TMP40
Rubix:158A6907
Manufacturer :TMP40 R
EAN:00747023034710
brand logo

Technical specifications

Inner diameter40 mm
Shaft Height58.72 mm
Materialcast iron
See all Specifications

Product details : RHP TMP40


TMP40 RHP Triple Seal Pillow Block Housed Bearing Unit

Technical specifications


Attributes
Logistic Weight4100 g
Inner diameter40 mm
Shaft Height58.72 mm
Materialcast iron
Height116.7 mm
Length222.2 mm
Seriestmp
Width60 mm
£ 74.95 excl. VAT
/ Each
£ 89.94 incl. VAT
  • Usually arrives within 14 working days