References
Superseded Ref:857407
PTN:UCP211
Rubix:246A7829
Manufacturer :893658
EAN:3660338461156





Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
Documents
Product details : PTN PILLOW BLOCK UCP211
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron |
| Total bearing width | 55.6 mm |
| Outer diameter | 100 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | 2-bolt base; set-screw locking collar |
| Height | 124 mm |
| Length | 217 mm |
| Sealing | contact rubber seals (nitrile) |
| Lubrication | non-relubricatable |
| Series | ucp200 |
| Weight | 3.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 28.73 excl. VAT
/ Each
£ 34.48 incl. VAT
- In stock: Next day delivery