References
RHP:MP1
Rubix:158A6824
Manufacturer :MP1 R
EAN:00747023010325


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Fixation centre-to-centre distance | 127.5 mm |
| Shaft Height | 44.45 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP1
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP1 - RHP Cast Iron Pillow Block - 1 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 25.4 mm |
| Fixation centre-to-centre distance | 127.5 mm |
| Shaft Height | 44.45 mm |
| Material | cast iron (bearing housing); steel (bearing insert) |
| Total bearing width | 41.5 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 12 mm |
| Height | 84.3 mm |
| Length | 160.5 mm |
| Series | mp |
| Weight | 1.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 41.5 mm |
Show UNSPSC/ECL@SS
£ 48.15 excl. VAT
/ Each
£ 57.78 incl. VAT
- In stock: Next day delivery