References
SNR:UCP205-15
Rubix:206A0606
EAN:3413529571567




Product details : SNR UCP205-15 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ Each
£ 17.95 incl. VAT
- Delivery usually within ( 3 ) days
