References
SNR:ESPAE208
Rubix:205A2573
EAN:3413529507290




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SNR ESPAE208 BEARING UNIT
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x60 mm |
|---|---|
| Logistic Weight | 1700 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron (housing), bearing steel (insert bearing) |
| Total bearing width | 43.7 mm |
| Outer diameter | 80 mm |
| Clamping | 18.3 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | mounting from above and below (2-bolt housing) with eccentric locking collar |
| Height | 99 mm |
| Length | 116 mm |
| Sealing | single lip seal |
| Lubrication | relubricatable via grease fitting r1/8' |
| Series | espae200 |
| Weight | 1.65 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Delivery usually within ( 3 ) days