References
SNR:EXP310
Rubix:205A3304
EAN:3413529542857




Product details : SNR EXP310 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 66.6 mm |
Show UNSPSC/ECL@SS
£ 75.45 excl. VAT
/ Each
£ 90.54 incl. VAT
- Delivery usually within ( 3 ) days
