Pillow Block Unit
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 101.6 mm |
Shaft Height | 57.2 mm |
Logistic Weight | 3300 g |
---|---|
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 101.6 mm |
Shaft Height | 57.2 mm |
Material | Cast Iron |
Height | 23.5 mm |
Length | 135 mm |
Total bearing width | 54 mm |
Series | TSN |
Weight | 3.3 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Width | 54 mm |
Usually arrives within 14 working days