RHP HOUSED BEARING UNIT TSNP35

Pillow Block Unit

See technical informationSee documents
References
RHP:TSNP35
Rubix:158A6905
Manufacturer :TSNP35 R
EAN:00747023136452
brand logo
Technical specifications
Inner diameter35 mm
Fixation centre-to-centre distance82.6 mm
Shaft Height47.6 mm
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT TSNP35


Triple lip insert seals are suitable for applications exposed to high solid and aqueous contamination.

Technical specifications


Attributes
Logistic Weight2400 g
Inner diameter35 mm
Fixation centre-to-centre distance82.6 mm
Shaft Height47.6 mm
Materialcast iron
Total bearing width45 mm
Outer diameter72 mm
Clamping8 mm
Diameter of fixation holes10 mm
Mounting typtapped base (metric threaded) pillow block unit, 2-bolt; set-screw locking; triple-lip sealed insert
Height95.6 mm
Length110 mm
Seriestsnp
Weight2.4 kg
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Width45 mm
Show UNSPSC/ECL@SS
£ 55.11 excl. VAT
/ Each
£ 66.13 incl. VAT
  • In stock: Next day delivery