RHP HOUSED BEARING UNIT NP1055K

Pillow Block Unit

See technical information
References
RHP:NP1055K
Rubix:158A3054
Manufacturer :NP1055K R
EAN:00747023018499
brand logo
Technical specifications
Inner diameter50 mm
Fixation centre-to-centre distance178.5 mm
Shaft Height63.5 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT NP1055K


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight4800 g
Inner diameter50 mm
Fixation centre-to-centre distance178.5 mm
Shaft Height63.5 mm
Materialcast iron
Total bearing width55.6 mm
Outer diameter100 mm
Diameter of fixation holes16 mm
Mounting typpillow block (2-bolt)
Height129.5 mm
Length219.5 mm
Seriesnp1000-k series
Weight4 kg
Number of holes2
Basic static load, radial - C0r29200 N
Basic dynamic load, radial - Cr43500 N
Width60 mm
Show UNSPSC/ECL@SS
£ 91.03 excl. VAT
/ Each
£ 109.24 incl. VAT
  • Usually arrives within 14 working days