References
SNR:UKPE212H
Rubix:206A2296
EAN:3413529532193




Product details : SNR UKPE212H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 62 mm |
Show UNSPSC/ECL@SS
£ 65.23 excl. VAT
/ Each
£ 78.28 incl. VAT
- Usually arrives within 14 working days
