References
PTN:SSUCP205
Rubix:246A7731
Manufacturer :893640
EAN:3660338460975





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : PTN PILLOW BLOCK SSUCP205
Stainless steel pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | stainless steel |
| Total bearing width | 34.1 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | 2-bolt base |
| Height | 69 mm |
| Length | 139 mm |
| Sealing | rubber seal with stainless-steel slinger |
| Lubrication | mobil fm222 (nsf h-1 food grade); relubricatable via grease nipple |
| Series | ssucp200 |
| Weight | 0.81 kg |
| Number of holes | 2 |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 26.97 excl. VAT
/ Each
£ 32.36 incl. VAT
- In stock: Next day delivery