References
SNR:EXP214
Rubix:205A3293
Manufacturer :EXP.214
EAN:3413529504619




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 79.4 mm |
Product details : SNR EXP214 BEARING UNIT
grey cast housing,radial insert ball bearing witheccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 79.4 mm |
| Material | cast iron |
| Total bearing width | 66 mm |
| Outer diameter | 125 mm |
| Clamping | 96.8 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | 2-bolt base |
| Height | 79.4 mm |
| Length | 266 mm |
| Sealing | standardowe uszczelnienie z podwójną wargą (2f) |
| Lubrication | grease; re-lubrication via grease nipple (m10x1) — g2 re-lubrication option available |
| Series | exp200 |
| Weight | 7.17 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Width | 68.2 mm |
Show UNSPSC/ECL@SS
£ 98.52 excl. VAT
/ Each
£ 118.22 incl. VAT
- Delivery usually within ( 3 ) days