References
SNR:SUCPPL210FG1
Rubix:394A8987
EAN:3413522002419




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
Product details : SNR SUCPPL210FG1 BEARING UNIT
Self-aligning bearing unit, thermoplastic pillow block housing, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
| Material | housing: thermoplastic (pbt); insert bearing: stainless steel (sus) with lubsolid solid lubrication |
| Total bearing width | 51.6 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | 2-bolt base mount |
| Height | 114 mm |
| Length | 206 mm |
| Lubrication | lubsolid solid food-grade lubricant (nsf h1, fda compliant) |
| Series | sentinel |
| Weight | 1.92 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23100 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 213.80 excl. VAT
/ Each
£ 256.56 incl. VAT
- Delivery usually within ( 3 ) days