RHP HOUSED BEARING UNIT NP45DEC

Pillow Block Unit

See technical information

References

RHP:NP45DEC
Rubix:158A3596
Manufacturer :NP45DEC R
EAN:00747023019250
brand logo

Technical specifications

Inner diameter45 mm
Fixation centre-to-centre distance154.5 mm
Shaft Height54 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT NP45DEC


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight3300 g
Inner diameter45 mm
Fixation centre-to-centre distance154.5 mm
Shaft Height54 mm
Materialcast iron
Total bearing width56.33 mm
Outer diameter85 mm
Diameter of fixation holes12 mm
Height108 mm
Length190.5 mm
Seriesnp
Weight2.8 kg
Number of holes2
Basic static load, radial - C0r20500 N
Basic dynamic load, radial - Cr32500 N
Width54 mm
£ 64.32 excl. VAT
/ Each
£ 77.18 incl. VAT
  • Delivery usually within ( 2 ) days