References
SKF:SYJ 100 TF
Rubix:102A7725
Manufacturer :90541
EAN:7316571089225


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 308 mm |
| Shaft Height | 115 mm |
Documents
Product details : SKF HOUSED BEARING UNIT SYJ 100 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110,9x380x200 mm |
|---|---|
| Logistic Weight | 17900 g |
| Inner diameter | 100 mm |
| Fixation centre-to-centre distance | 308 mm |
| Shaft Height | 115 mm |
| Material | bearing steel |
| Total bearing width | 98.4 mm |
| Outer diameter | 124.8 mm |
| Diameter of fixation holes | 48 mm |
| Height | 225.5 mm |
| Length | 380 mm |
| Series | syj |
| Number of holes | 2 |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 124000 N |
| Width | 95 mm |
Show UNSPSC/ECL@SS
£ 484.24 excl. VAT
/ Each
£ 581.09 incl. VAT
- In stock: Next day delivery