Pillow Block Unit
Fixation centre-to-centre distance | 76 mm |
---|
Logistic Weight | 200 g |
---|---|
Fixation centre-to-centre distance | 76 mm |
Material | Zinc-Plated Steel |
Centre-centre of shaft | 25.4 mm |
Height | 49.9 mm |
Length | 98.4 mm |
Total bearing width | 28.63 mm |
Series | LPBR |
Weight | 0.2 kg |
Diameter of fixation holes | 8 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 890 N |
Width | 31.7 mm |
Usually arrives within 14 working days