SKF P2BC104-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Ball Bearing Unit - Food Line
See technical informationReferences
SKF:P2BC 104-TPSS
Rubix:200A1498
EAN:07316577857194


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : SKF P2BC104-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | stainless steel |
| Total bearing width | 40 mm |
| Outer diameter | 72 mm |
| Height | 93.6 mm |
| Length | 169 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 155.72 excl. VAT
/ Each
£ 186.86 incl. VAT
- Usually arrives within 14 working days