RHP HOUSED BEARING UNIT TSL40

Pillow Block Unit

See technical informationSee documents
References
RHP:TSL40
Rubix:158A3001
Manufacturer :TSL40 R
EAN:00747023035731
brand logo
Technical specifications
Inner diameter40 mm
Fixation centre-to-centre distance148 mm
Shaft Height49.2 mm
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT TSL40


TSL40 RHP Triple Seal Pillow Block Housed Bearing Unit - 40mm Shaft

Technical specifications


Attributes
Logistic Weight2100 g
Inner diameter40 mm
Fixation centre-to-centre distance148 mm
Shaft Height49.2 mm
Materialcast iron
Total bearing width51 mm
Outer diameter80 mm
Diameter of fixation holes12 mm
Height98.5 mm
Length180.5 mm
Seriessl
Weight2.1 kg
Number of holes2
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr32500 N
Width51 mm
Show UNSPSC/ECL@SS
£ 53.91 excl. VAT
/ Each
£ 64.69 incl. VAT
  • In stock: Next day delivery