References
SKF:SY 50 TF
Rubix:1275013
Manufacturer :27287
EAN:7316577029393


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 157 mm |
| Shaft Height | 57.2 mm |
Product details : SKF BEARING UNIT - SY50TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,6x203x100 mm |
|---|---|
| Logistic Weight | 2621 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 157 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron housing; bearing steel insert |
| Total bearing width | 51.6 mm |
| Outer diameter | 203 mm |
| Clamping | 22 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | pillow block |
| Height | 50 mm |
| Length | 203 mm |
| Sealing | seal and flinger on both sides (contact, standard) |
| Lubrication | grease (with grease fitting and relubrication hole) |
| Series | sy |
| Weight | 2.65 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 59.6 mm |
Show UNSPSC/ECL@SS
£ 78.03 excl. VAT
/ Each
£ 93.64 incl. VAT
- In stock: Next day delivery