INA PBY25-XL HOUSED BEARING UNIT 8721050000
Plummer block housing unit
See technical informationSee documentsReferences
INA:PBY25-XL
Rubix:229A1843
Manufacturer :0008721050000
EAN:4012802795929


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
Documents
Product details : INA PBY25-XL HOUSED BEARING UNIT 8721050000
Plummer block housing unit PBY..-XL, RIBB sheet metal PB
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
| Material | sheet steel |
| Total bearing width | 31.8 mm |
| Outer diameter | 108 mm |
| Diameter of fixation holes | 11.5 mm |
| Height | 56.5 mm |
| Length | 108 mm |
| Series | pby..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 31.8 mm |
Show UNSPSC/ECL@SS
£ 20.61 excl. VAT
/ Each
£ 24.73 incl. VAT
- Delivery usually within ( 7 ) days