References
RHP:PNP40CR
Rubix:158A6682
Manufacturer :PNP40CR R
EAN:00747023091515


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136.8 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : RHP HOUSED BEARING UNIT PNP40CR
The Silver-Lube series is a range of corrosion resistant bearing units specifically for use in industries where frequent thorough washdowns are necessary, optimum hygiene standards are required and good chemical resistance is important over a wide temperature range.
Technical specifications
Attributes
| Logistic Weight | 1048 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 136.8 mm |
| Shaft Height | 49.2 mm |
| Material | thermo plastic pbt |
| Total bearing width | 49.2 mm |
| Outer diameter | 98.9 mm |
| Height | 98.9 mm |
| Length | 184.2 mm |
| Series | pnp |
| Weight | 0.99 kg |
| Number of holes | 2 |
| Width | 53.8 mm |
Show UNSPSC/ECL@SS
£ 102.36 excl. VAT
/ Each
£ 122.83 incl. VAT
- Delivery usually within ( 2 ) days