Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
NTN UKP319D1 BEARING UNIT
NTN UKP319D1 BEARING UNIT
NTN - Bearing Unit - UKP319D1
References
ntn:
UKP319D1
rubix:
206A2221
ean:
4547359240580
Technical specifications
Inner diameter
95
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UKP319D1 BEARING UNIT
NTN - Bearing Unit - UKP319D1
Technical specifications
Attributes
Inner diameter
95
mm
Series
ukp300
Weight
0
kg
Number of holes
2
Outer diameter
200
mm
Width
67
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
424.26
excl. VAT
/
Each
£
509.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR UKSP205HCC BEARING UNIT
SNR UKPAE210HCO BEARING UNIT
SNR UCPE216L3 BEARING UNIT
SNR UCPEX13 BEARING UNIT
INA PASE30-XL-N-FA125 PLUMMER BLOCK HOUSING UNITWITH RADIAL INSERT BAL
SNR USP210 BEARING UNIT
SNR EXP205COE BEARING UNIT
SNR ESPG201 BEARING UNIT
SKF SYWK1.1/2YTH WHITE RANGE FOODLINE HOUSED UNIT
RHP NP1.1/8EC HOUSED BEARING UNIT NP1-1/8EC
SNR SEST210-31N BEARING UNIT
SKF P2BC20M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
SNR USPG208CC BEARING UNIT
SKF P2BTC30M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
SKF HOUSED BEARING UNIT SY 1.3/16 TF