CHAIN SPROCKET PILOT BORE 20B-1 BS 1.1/4 X 3/4 INCH SIMPLEX 17 TEETH

Pilot bored sprocket

See technical information
References
Fenner:1.1/4S-17T-PB-FEN
Rubix:406A0266
Manufacturer :027F0117
brand logo
Technical specifications
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth17
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 20B-1 BS 1.1/4 X 3/4 INCH SIMPLEX 17 TEETH


Sprocket 20B-1 Z=17 pilot bored 25mm

Technical specifications


Attributes
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth17
ISO code20b-1
Materialc45 steel
Pilot bore diameter25 mm
Hub diameter120 mm
Pitch diameter172.78 mm
Outer diameter187.9 mm
Total width18.5 mm
Crown circle diameter187.9 mm
Show UNSPSC/ECL@SS
£ 65.86 excl. VAT
/ Each
£ 79.03 incl. VAT
  • Delivery usually within ( 2 ) days