Piloted Round Flanged Housing Unit
Inner diameter | 90 mm |
---|---|
Fixation centre-to-centre distance | 155.5 mm |
Inner diameter | 90 mm |
---|---|
Fixation centre-to-centre distance | 155.5 mm |
Material | Cast Iron |
Height | 96 mm |
Series | U |
Total bearing width | 50 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96100 N |
Outer diameter | 265 mm |
Weight | 14.8 kg |
Usually arrives within 14 working days