References
SKF:FY 60 WF
Rubix:102A0366
Manufacturer :63459
EAN:7316570339383


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 52 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SKF HOUSED BEARING UNIT FY 60 WF
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80,8x175x120 mm |
|---|---|
| Logistic Weight | 4275 g |
| Inner diameter | 60 mm |
| Width | 52 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | bearing steel |
| Total bearing width | 77.8 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 52700 N |
| Outer diameter | 175 mm |
Show UNSPSC/ECL@SS
£ 151.99 excl. VAT
/ Each
£ 182.39 incl. VAT
- Delivery usually within ( 3 ) days