Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
F4P (FIRST FOR PERFORMANCE) F4PNC10/3B 10A 3 PIN CONNECTOR BLACK (L)10
F4P (FIRST FOR PERFORMANCE) F4PNC10/3B 10A 3 PIN CONNECTOR BLACK (L)10
Pin Connector
References
f4p:
F4PNC10/3B
rubix:
234A5339
Technical specifications
Type
Pin Connector
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : F4P (FIRST FOR PERFORMANCE) F4PNC10/3B 10A 3 PIN CONNECTOR BLACK (L)10
F4P 10A 3 Pin Connector Black (L)105 mm x (H)24 mm x (W)40 mm
Technical specifications
Attributes
Type
Pin Connector
Material
Thermoplastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.67
excl. VAT
/
Each
£
9.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITCLIP EP52021807 CR415 BAG 25 4-7MM CLIP FLG 15-18 PACK OF 25
SCHNEIDER ELECTRIC 2201001A TCA3-5 ROUND CLIPS WHITE PACK OF 100
BRITCLIP EP52020907 CR47 BAG 25 4-7MM SNAP CLIPS PACK OF 25
TAMLEX GSE33 75X75 STOP END (H)75 MM X (W)75 MM X (D)30 MM
TAMLEX MMF/100 100MM RF TRAY 25MM DEEP PRE GALVANISED 3 MTR
ENGEX ACCESSORIES 613025 IS065 INS. TERM SOCKET YELLOW 6MM PACK OF 100
F4P (FIRST FOR PERFORMANCE) F4PCC CABLE CARRIER C/W CROC CLIP HO
EMITEX 1 GANG FACE PLATE EM01.007
ENGEX ACCESSORIES 611017 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100
LEGRAND 37662 STARFIX FERRULE 0.75MM2
MARLANVIL 014.A.PL 376 X 300 X 120 PLASTIC ENCLOSURE (L)300 MM X (W)37
TAMLEX TRE33 75X75 TURNBUCKLE GALV TRUNKING 3M LONG (L)3 M X (H)75 MM
CABLOFIL MRFAB100PG 100MM ADJUSTABLE BEND (W)100 MM X (D)25 MM
NIGLON LTD CB120G 20MM TERMINAL 1 WAY BOX GALVANISED
MORAVIA HOSE/CABLE PROTECTION 279.14.327