• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. EMITEX 1 GANG FACE PLATE EM01.007

EMITEX 1 GANG FACE PLATE EM01.007

Flat Faceplate

See technical informationSee documents

References

Emitex:EM01.007
Rubix:127A0085
brand logo
brand logo

Technical specifications

Typeflat faceplate
See all Specifications

Documents

Product details : EMITEX 1 GANG FACE PLATE EM01.007


1 Gang 1 Module Face Plate

Technical specifications


Attributes
Typeflat faceplate
Modelem01
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MENNEKES 14510 POWER TOP CONNECTOR IP54 16A 5P 400V 6HLEGRAND 37666 STARFIX FERRULE 2.5MM2CABLOFIL MGR33 7575 TRUNKING 3M (L)3 M X (H)75 MM X (W)75 MM 3MILME PE3264PP WALL MTD SOCKET 32A 415V 4PNIGLON CBY320G 20MM BRANCH 3 WAY Y BOX GALVANISEDTAMLEX GCA22 50X50 FLANGE COUPLER (PAIRS) (H)50 MM X (W)50 MMMARSHALL-TUFFLEX FCMMT4 FIRE CLIP INTERNAL MMT4TIMEGUARD RCD08MPVN 30A RCD SOCKET,PLASTIC SURFACE MOUNT SWITCHED 230VENGEX ACCESSORIES 612031 IP2.5M12 2.5X12MM INS. TERM PIN BLUE PACK OFCEMBRE BLUEINSRING8MMPK100 BF-M8BRITCLIPS EP52021412 CR812 8-12MM SNAP CLIPS PK25GREENBROOK 1119 4G STRIP EXTENSION LEAD 2MTR WHITEMARSHALL-TUFFLEX MDLB30WH RECTANGULAR BOX 2G 9-25MM DEEP SHAVER WH (D)SCOLMORE INTERNATIONAL LIMITED WA094 2 GANG 25MM DEEP GALVANISED STEELENGEX ACCESSORIES 635011 CTS95 CRIMP-PAK COPPER TUBE SPLICES (L)55 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap