GISS 854286 BODY HARNESS G-FALL 3 SIZE L/XL


Body harness g-fall 3

References
giss:854286
rubix:216A6484
ean:3660338101007
BODY HARNESS G-FALL 3 Size L/XL
Technical specifications
Number of fastening points3
SizeL/XL
Type of bucklesAutomatic
See all Specifications

Product details : GISS 854286 BODY HARNESS G-FALL 3 SIZE L/XL


Fall arrest harness with 3 attachment points with 3 automatic loops. Attachment points: 2 independent sternum-D-rings for sternum attachment, and 1 dorsal D-ring. .
Adaptability – adjustable shoulders and thighs. .
Tested for use by a person up to 140 kg. .
Material: Polyester / Looped material: Steel .
STRONG POINTS .
Shoulders and thighs, differentiated by 2 distinct colours. .
Ergonomics: Under-buttocks strap ideally placed for better user comfort. .
Unit weight: 1,55 kg Standard: EN361: 2002

Strengths

Automatic strap buckles on thighs and sternum strap

Technical specifications


Attributes
Number of fastening points3
SizeL/XL
Type of bucklesAutomatic
With beltNo
ColourBlack
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 53.48 excl. VAT
/ Each
£ 64.18 incl. VAT
  • In stock: Next day delivery