BOTT PLASTIC STORAGE BIN NO. 1 GREEN 13031016 PACK OF 24


Plastic bin kit

References
bott:13031016
rubix:2535914
ean:5039350021033
brand logo
brand logo
Technical specifications
Capacity0.4 l
ColourGreen
Length103 mm
See all Specifications

Product details : BOTT PLASTIC STORAGE BIN NO. 1 GREEN 13031016 PACK OF 24


Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.

Technical specifications


Attributes
Capacity0.4 l
ColourGreen
Length103 mm
Width90 mm
Height55 mm
TypePlastic bin
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
  • Usually arrives within 14 working days