Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Paper trays
Paper tray
SPARTEX ERG2LSZAINT004 ERGOBOX 2 L STORAGE BIN
SPARTEX ERG2LSZAINT004 ERGOBOX 2 L STORAGE BIN
Tubs with beak ergobox
References
spartex:
7857848
rubix:
2580723
ean:
3660338342554
Technical specifications
Capacity
2
l
Colour
Black
Length
212
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX ERG2LSZAINT004 ERGOBOX 2 L STORAGE BIN
Stackable beak grey polypropylene tray. .
Space for label.
Technical specifications
Attributes
Capacity
2
l
Colour
Black
Length
212
mm
Width
116
mm
Height
75
mm
Type
Storage Box
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.16
excl. VAT
/
Each
£
1.39
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
BOTT PLASTIC BIN NO.2 RED PACK OF 24 13031028
SPARTEX 845589 PICK BINS (LXWXH) MM 125X125X75 CAP L 1 GREY
SPARTEX ECOMALCZAINT004 ECOBOX SMALL BLACK STORAGE BIN
SPARTEX 853755 PICK BINS (LXWXH) MM 300X200X150 CAP L 8 RED
SPARTEX 845593 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 BLUE
SPARTEX 863346 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 GREEN
SPARTEX 845596 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 BLUE
BOTT PLASTIC BIN NO.1 BLUE PACK OF 24 13031017
BOTT PLASTIC BIN YELLOW NO.3 13031039 PACK OF 24
BOTT PLASTIC STORAGE BIN NO. 1B YELLOW 13031133 PACK OF 24
BOTT PLASTIC BIN NO.4 RED PACK OF 12 13020432
BOTT PLASTIC BIN NO.5 BLUE PACK OF 6 13020418
BOTT PLASTIC BIN NO.3 RED PACK OF 24 13031038
SPARTEX 853761 PICK BINS (LXWXH) MM 300X200X150 CAP L 8 GREEN
SPARTEX 853756 PICK BINS (LXWXH) MM 380X250X180 CAP L 16 RED