BOTT PLASTIC BIN NO.2 YELLOW PACK OF 24 13031029


Plastic bin kit

References
bott:13031029
rubix:2535925
ean:4025002852545
brand logo
brand logo
Technical specifications
Capacity1 l
ColourYellow
Length103 mm
See all Specifications

Product details : BOTT PLASTIC BIN NO.2 YELLOW PACK OF 24 13031029


Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.

Technical specifications


Attributes
Capacity1 l
ColourYellow
Length103 mm
Width163 mm
Height83 mm
TypePlastic bin
Show UNSPSC/ECL@SS
£ 35.69 excl. VAT
/ Each
£ 42.83 incl. VAT
  • Usually arrives within 14 working days