Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Paper trays
Paper tray
SPARTEX ERG3SZAINT004 ERGOBOX 3 STORAGE BIN
SPARTEX ERG3SZAINT004 ERGOBOX 3 STORAGE BIN
Tubs with beak ergobox
References
spartex:
7857849
rubix:
2580722
ean:
3660338342561
Technical specifications
Capacity
3
l
Colour
Black
Length
240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX ERG3SZAINT004 ERGOBOX 3 STORAGE BIN
Stackable beak grey polypropylene tray. .
Space for label.
Technical specifications
Attributes
Capacity
3
l
Colour
Black
Length
240
mm
Width
170
mm
Height
126
mm
Type
Storage Box
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.89
excl. VAT
/
Each
£
3.47
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 853756 PICK BINS (LXWXH) MM 380X250X180 CAP L 16 RED
BOTT PLASTIC BIN NO.5 YELLOW PACK OF 6 13020413
SPARTEX 853750 PICK BINS (LXWXH) MM 380X250X180 CAP L 16 GREY
SPARTEX MOD31CZAINT004 MODULBOX 3.1 STORAGE BIN
SPARTEX 845594 PICK BINS (LXWXH) MM 125X125X75 CAP L 1 BLUE
SPARTEX 863345 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 RED
SPARTEX 863343 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 GREY
SPARTEX 853760 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 GREEN
BOTT PLASTIC BIN NO.5 RED PACK OF 6 13020433
BOTT PLASTIC BIN NO.1 BLUE PACK OF 24 13031017
SPARTEX 853761 PICK BINS (LXWXH) MM 300X200X150 CAP L 8 GREEN
BOTT PLASTIC STORAGE BIN NO. 1 YELLOW 13031019 PACK OF 24
BOTT PLASTIC BIN NO.5 BLUE PACK OF 6 13020418
SPARTEX MOD21CZAINT004 MODULBOX 2.1 STORAGE BIN
SPARTEX ECOSRECZAINT004 ECOBOX MEDIUM BLACK STORAGE BIN