Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
AVENTICS 1827000032
AVENTICS 1827000032
Silencers, series SI1
References
aventics:
1827000032
rubix:
272A9343
Product details
Technical specifications
Product details : AVENTICS 1827000032
Technical specifications
Attributes
Material
Sintered Bronze
Length
10.3
mm
Max. service pressure
10
bar
Sound level
79
dB
Min. temperature
-25
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.77
excl. VAT
/
Each
£
3.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC ANA1-C12 SILENCER
MECALINE COMPACT EXHAUST SILENCER G1/4IN 869615
AVENTICS R412007877
FESTO 534219 SILENCER UC-1/8-50
MECALINE 859382 SILENCER FLOW REG G1/2IN
PARKER 608330001 2X EXHAUST SILENCER MIDI FOR AIR DRYER
NORGREN MB001B SHELL TYPE EXHAUST SILENCER
SMC AN10-C06 COMPACT RESIN SILENCER
AVENTICS 1827000044
SMC ANA1-14 SILENCER
FESTO 1206992 SILENCER
SMC RDLQB32TF-50-B COMPACT CYLINDER WITH AIR CUSHION AND LOCK
SMC AN402-04 SILENCER
FESTO 1206625 SILENCER AMTE-M-H-G12
AVENTICS 8993800114