ROEBUCK PLASTIC FILE HANDLES 200MM-250MM 880040
Plastic sleeves
See technical informationSee documentsReferences
Superseded Ref:4968933
Roebuck:880040
Rubix:209A7853
EAN:3660338335051

Documents
Product details : ROEBUCK PLASTIC FILE HANDLES 200MM-250MM 880040
Plastic sleeves For 100 to 300 mm files
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 5.15 excl. VAT
/ Each
£ 6.18 incl. VAT
- In stock: Next day delivery
