Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Handle for file
FACOM WOOD HANDLE MAN.2
FACOM WOOD HANDLE MAN.2
MAN - Wood handles for files and graters
References
facom:
MAN.2
rubix:
1239267
ean:
3148516291103
Technical specifications
Length
110
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM WOOD HANDLE MAN.2
MAN - Wood handles for files and graters
-Sleeves made of painted wood with nickel plated steel.
-Delivered to the unit.
Technical specifications
Attributes
Logistic Weight
38
g
Packaged dimensions (D x W x H)
112
x
25
x
25
mm
Package weight
32
g
Length
110
mm
Model
Files
Type
MAN.2
Diameter
28
mm
Material
Wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.43
excl. VAT
/
Each
£
2.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 9-485-09-1P ERGO FILE HANDLE MO9 1P
FACOM WOOD HANDLE MAN.1
ROEBUCK PLASTIC FILE HANDLES 10-12/EU 91810 PACK OF 10
ROEBUCK FILE HANDLE WHITE WOOD 4 INCH
ROEBUCK PLASTIC FILE HANDLES PACK 10 200MM-250MM 880040
ROEBUCK FILE HANDLE WHITE WOOD 5 INCH
BAHCO 9-486-05-10 FILE HANDLE
ROEBUCK FILE HANDLE WHITE WOOD 6 INCH
ROEBUCK PLASTIC FILE HANDLES PACK OF 10
ROEBUCK BI MATERIAL HANDLES FOR 6-8INCH FILES- PACK OF 10
FACOM 851C BODY FILE
PFERD 12600020 CHAIN SAW SHARPENING GAUGE KSSL 25/30
FACOM WOOD HANDLE MAN.3
BAHCO 9-486-07-10 ERGO FILE HANDLE MR5 10P
ROEBUCK PLASTIC FILE HANDLES PACK 10 150MM-200MM 880039